Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold 302 SS, 150mm

  • Mfr # 22977

  • Zoro # G2882607


product price: $34.85
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.0157 in
Thickness Tolerance
+/-0.045 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22977
Zoro #
G2882607
UPC #
698158229772
Country of Origin
India

Dimensions

Shim Thickness
0.0157 in
Shim Width
150 mm
Width Tolerance
+/-2.500 mm
Shim Length
1 1/4 m
Length Tolerance
+3.000/-0.250 in
Thickness
0.4 mm
Thickness (mm)
0.40mm
Width
150mm
Size
150mm x 1.25M
Length
1.25M

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-0.045 mm
Shim Temper
Full Hard
Temper
Full Hard
Rockwell Hardness
C40-45
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Type
Roll
Item
Shim Stock,150mm W,1.25 m L,0.4mm Thk
Tensile Strength (PSI)
185,000 psi
Material
Stainless Steel
Color
Silver
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
System of Measurement
Metric
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
Product Type
Shims
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Tensile Strength
185,000 psi
Finish
Plain

Description

Shim Stock,150mm W,1.25 m L,0.4mm Thk, Shim Length 1 1/4 m, Shim Width 150 mm, Thickness 0.4 mm, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-2.500 mm, Thickness Tolerance +/-0.045 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.