Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold 302 SS, 150mm

  • Mfr # 22979

  • Zoro # G2031443


product price: $46.15
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.0256 in
Thickness Tolerance
+/-0.054 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22979
Zoro #
G2031443
UPC #
698158229796
Country of Origin
India

Dimensions

Shim Thickness
0.0256 in
Shim Width
150 mm
Width Tolerance
+/-2.500 mm
Shim Length
1 1/4 m
Length Tolerance
+3.000/-0.250 in
Length
1.25M
Thickness
0.65 mm
Thickness (mm)
0.65mm
Size
150mm x 1.25M
Width
150mm

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Stainless Steel
Grade
302
Thickness Tolerance
+/-0.054 mm
Shim Temper
Full Hard
Meets/Exceeds
AISI-T302, ASTM-A-666, SAE-30302
Type
Roll
Temper
Full Hard
Item
Shim Stock,150mm W,1.25 m L,0.65mm Thk
Rockwell Hardness
C40-45
Material
Stainless Steel
Tensile Strength (PSI)
185,000 psi
Color
Silver
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Material Grade/Class
18-8
Finish
Plain
Material Quality Standards
AISI-T302, ASTM-A-666, SAE-30302
Pack Size
Small Pack
Tensile Strength
185,000 psi
Manufacturer Location
Made in USA*
System of Measurement
Metric
Product Type
Shims

Description

Shim Stock,150mm W,1.25 m L,0.65mm Thk, Shim Length 1 1/4 m, Shim Width 150 mm, Thickness 0.65 mm, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-2.500 mm, Thickness Tolerance +/-0.054 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.