Zoro Homepage

Shim Stock, Roll, Cold Low Steel, 0.0015 In

  • Mfr # 16155

  • Zoro # G2606335


product price: $24.39
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.0015 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16155
Zoro #
G2606335
UPC #
698158161553
Country of Origin
United States

Dimensions

Shim Thickness
0.0015 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+3.000/-0.250 in
Size
6 x 100"
Width
6"
Thickness (mm)
0.038mm
Thickness (In.)
0.0015"
Length
100"
Thickness
0.0015 in

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-10%
Shim Temper
Full Hard
Item
Shim Stock,6" W,100" L,0.0015" Thk
Meets/Exceeds
AISI-1008/AISI-1010, ASTM-A109
Material
Steel
Color
Silver
Type
Roll
Tensile Strength (PSI)
80,000 psi
Application
Used for Spacing
Temper
Full Hard
Rockwell Hardness
B84-90
Finish
Plain
Material Grade/Class
Grade 1008/Grade 1010
Manufacturer Location
Made in USA*
System of Measurement
Inch
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109
Product Type
Shims
Tensile Strength
80,000 psi
Pack Size
Small Pack

Description

Shim Stock,6 In. W,100 In. L,0.0015 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.0015 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack, Rockwell Hardness B84-90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.