Zoro Homepage

Shim Stock, Roll, Cold Low Steel, 0.0080 In

  • Mfr # 16395

  • Zoro # G2700485


product price: $10.15
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.008 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16395
Zoro #
G2700485
UPC #
698158163953
Country of Origin
United States

Dimensions

Shim Thickness
0.008 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+3.000/-0.250 in
Width
6"
Thickness (mm)
0.203mm
Thickness (In.)
0.0080"
Thickness
0.008 in
Length
100"
Size
6 x 100"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.001 in
Shim Temper
Full Hard
Temper
Full Hard
Application
General Shimming Applications
Rockwell Hardness
B84-90
Tensile Strength (PSI)
80,000 psi
Item
Shim Stock,6" W,100" L,0.008" Thk
Color
Silver
Type
Roll
Meets/Exceeds
AISI-1008/AISI-1010, ASTM-A109
Material
Steel
Pack Size
Small Pack
Product Type
Shims
Finish
Plain
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109
Manufacturer Location
Made in USA*
Tensile Strength
80,000 psi
Material Grade/Class
Grade 1008/Grade 1010
System of Measurement
Inch

Description

Shim Stock,6 In. W,100 In. L,0.008 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.008 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application General Shimming Applications, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack, Rockwell Hardness B84-90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.