Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Precision Brand Shim Stock, Roll, Cold Low Steel, 0.0165 In 16550

Shim Stock, Roll, Cold Low Steel, 0.0165 In (Discontinued)

  • Mfr # 16550
  • Zoro # G1452832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16550
Zoro #
G1452832
UPC #
698158165506
Country of Origin
Unknown

Dimensions

Shim Thickness
0.0165 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+3.000/-0.250 in
Thickness
0.0165"
Size
6 x 100"
Thickness (mm)
0.419mm
Width
6"
Length
100"
Thickness (In.)
0.0165"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.00075 in
Shim Temper
Full Hard
Type
Roll
Material
Steel
Item
Shim Stock
Meets/Exceeds
AISI-1008/AISI-1010, ASTM-A109
Tensile Strength (PSI)
80,000 psi
Application
General Shimming Applications and Tool Die Fields where Hardness, Flatness and Accuracy are Required
Temper
Full Hard
Rockwell Hardness
B90

Description

Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.0165 In., Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Temper Full Hard, Color -, Application General Shimming Applications and Tool Die Fields where Hardness, Flatness and Accuracy are Required, Rockwell Hardness B90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.