Zoro Homepage

Shim Stock, Roll, Cold Low Stl, 0.0025 In

  • Mfr # 16745

  • Zoro # G2213723


product price: $26.19
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.0025 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16745
Zoro #
G2213723
UPC #
698158167456
Country of Origin
United States

Dimensions

Shim Thickness
0.0025 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
180 in
Length Tolerance
+3.000/-0.250 in
Thickness
0.0025 in
Thickness (In.)
0.0025"
Width
6"
Thickness (mm)
0.064mm
Size
6 x 180"
Length
180"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-10%
Shim Temper
Full Hard
Temper
Full Hard
Item
Shim Stock,6" W,180" L,0.0025" Thk
Material
Steel
Rockwell Hardness
B84-90
Type
Roll
Meets/Exceeds
AISI-1008/AISI-1010, ASTM-A109
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Color
Silver
Tensile Strength (PSI)
80,000 psi
Product Type
Shims
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109
Pack Size
Small Pack
System of Measurement
Inch
Material Grade/Class
Grade 1008/Grade 1010
Finish
Plain
Manufacturer Location
Made in USA*

Description

Shim Stock,6 In. W,180 In. L,0.0025 In. Thk, Shim Length 180 in, Shim Width 6 in, Thickness 0.0025 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.