Zoro Homepage

Shim Stock, Roll, Cold Low Stl, 0.0050 In

  • Mfr # 16330

  • Zoro # G0763332


product price: $38.99
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16330
Zoro #
G0763332
UPC #
698158163304
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Shim Width
12 in
Width Tolerance
+/-0.010 in
Shim Length
120 in
Length Tolerance
+3.000/-0.250 in
Thickness (mm)
0.127mm
Thickness (In.)
0.0050"
Size
12 x 120"
Thickness
0.005 in
Width
12"
Length
120"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.001 in
Shim Temper
Full Hard
Meets/Exceeds
AISI-1008/AISI-1010, ASTM-A109
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Color
Silver
Item
Shim Stock,12" W,120" L,0.005" Thk
Rockwell Hardness
B84-90
Tensile Strength (PSI)
80,000 psi
Material
Steel
Temper
Full Hard
Type
Roll
Finish
Plain
Product Type
Shims
Material Grade/Class
Grade 1008/Grade 1010
Pack Size
Small Pack
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109
System of Measurement
Inch
Manufacturer Location
Made in USA*

Description

Shim Stock,12 In. W,120 In. L,0.005 In. Thk, Shim Length 120 in, Shim Width 12 in, Thickness 0.005 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.