Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold Low Stl, 0.0090 In

  • Mfr # 16805

  • Zoro # G0712686


product price: $18.25
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.009 in
Thickness Tolerance
+/-0.00075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16805
Zoro #
G0712686
UPC #
698158168057
Country of Origin
United States

Dimensions

Shim Thickness
0.009 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
180 in
Length Tolerance
+3.000/-0.250 in
Length
180"
Thickness (mm)
0.229mm
Thickness
0.009 in
Size
6 x 180"
Thickness (In.)
0.0090"
Width
6"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.00075 in
Shim Temper
Full Hard
Rockwell Hardness
B84-90
Material
Steel
Item
Shim Stock,6" W,180" L,0.009" Thk
Tensile Strength (PSI)
80,000 psi
Type
Roll
Temper
Full Hard
Color
Silver
Meets/Exceeds
AISI-1008/AISI-1010, ASTM-A109
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Finish
Plain
Pack Size
Small Pack
Material Grade/Class
Grade 1008/Grade 1010
Product Type
Shims
System of Measurement
Inch
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109
Manufacturer Location
Made in USA*

Description

Shim Stock,6 In. W,180 In. L,0.009 In. Thk, Shim Length 180 in, Shim Width 6 in, Thickness 0.009 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.