Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold Low Stl, 0.0100 In

  • Mfr # 16460

  • Zoro # G2934233


product price: $39.49
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.01 in
Thickness Tolerance
+/-0.00075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16460
Zoro #
G2934233
UPC #
698158164608
Country of Origin
United States

Dimensions

Shim Thickness
0.01 in
Shim Width
12 in
Width Tolerance
+/-0.010 in
Shim Length
120 in
Length Tolerance
+3.000/-0.250 in
Length
120"
Thickness (In.)
0.0100"
Thickness
0.01 in
Thickness (mm)
0.254mm
Size
12 x 120"
Width
12"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.00075 in
Shim Temper
Full Hard
Temper
Full Hard
Material
Steel
Item
Shim Stock,12" W,120" L,0.01" Thk
Tensile Strength (PSI)
80,000 psi
Rockwell Hardness
B84-90
Type
Roll
Meets/Exceeds
AISI-1008/AISI-1010, ASTM-A109
Color
Silver
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Finish
Plain
Product Type
Shims
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109
System of Measurement
Inch
Material Grade/Class
Grade 1008/Grade 1010

Description

Shim Stock,12 In. W,120 In. L,0.01 In. Thk, Shim Length 120 in, Shim Width 12 in, Thickness 0.01 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.