Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold Low Stl, 0.0310 In

  • Mfr # 16670

  • Zoro # G0758021


product price: $56.59
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.031 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16670
Zoro #
G0758021
UPC #
698158166701
Country of Origin
United States

Dimensions

Shim Thickness
0.031 in
Shim Width
12 in
Width Tolerance
+/-0.010 in
Shim Length
120 in
Length Tolerance
+3.000/-0.250 in
Size
12 x 120"
Thickness (In.)
0.0310"
Thickness
0.031 in
Length
120"
Width
12"
Thickness (mm)
0.787mm

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.002 in
Shim Temper
Full Hard
Color
Silver
Meets/Exceeds
AISI-1008/AISI-1010, ASTM-A109
Material
Steel
Temper
Full Hard
Item
Shim Stock,12" W,120" L,0.031" Thk
Type
Roll
Tensile Strength (PSI)
80,000 psi
Rockwell Hardness
B84-90
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Pack Size
Bulk Pack
Manufacturer Location
Made in USA*
System of Measurement
Inch
Product Type
Shims
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109
Finish
Plain
Material Grade/Class
Grade 1008/Grade 1010

Description

Shim Stock,12 In. W,120 In. L,0.031 In. Thk, Shim Length 120 in, Shim Width 12 in, Thickness 0.031 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.002 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.