Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Roll, Cold Low Stl, 150mm

  • Mfr # 16971

  • Zoro # G3102303


product price: $12.15
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.002 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16971
Zoro #
G3102303
UPC #
698158169719
Country of Origin
United States

Dimensions

Shim Thickness
0.002 in
Shim Width
150 mm
Width Tolerance
+/-2.500 mm
Shim Length
2 1/2 m
Length Tolerance
+3.000/-0.250 in
Thickness
0.05 mm
Length
2.5m
Width
150mm
Size
150mm x 2.5M
Thickness (mm)
0.05mm

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-10%
Shim Temper
Full Hard
Item
Shim Stock,150mm W,2.5 m L,0.05mm Thk
Meets/Exceeds
AISI-1008/AISI-1010, ASTM-A109
Type
Roll
Temper
Full Hard
Material
Steel
Rockwell Hardness
B84-90
Color
Silver
Tensile Strength (PSI)
80,000 psi
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109
Pack Size
Small Pack
System of Measurement
Metric
Manufacturer Location
Made in USA*
Finish
Plain
Material Grade/Class
Grade 1008/Grade 1010
Product Type
Shims

Description

Shim Stock,150mm W,2.5 m L,0.05mm Thk, Shim Length 2 1/2 m, Shim Width 150 mm, Thickness 0.05 mm, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-2.500 mm, Thickness Tolerance +/-10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.