Zoro Homepage

Shim Stock, Roll, Cold Low Stl, 150mm

  • Mfr # 16979

  • Zoro # G2260885


product price: $15.99
/ea

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.0256 in
Thickness Tolerance
+/-0.041 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16979
Zoro #
G2260885
UPC #
698158169795
Country of Origin
United States

Dimensions

Shim Thickness
0.0256 in
Shim Width
150 mm
Width Tolerance
+/-2.500 mm
Shim Length
2 1/2 m
Length Tolerance
+3.000/-0.250 in
Size
150mm x 2.5M
Width
150mm
Thickness (mm)
0.65mm
Length
2.5m
Thickness
0.65 mm

Description

Shim Stock,150mm W,2.5 m L,0.65mm Thk, Shim Length 2 1/2 m, Shim Width 150 mm, Thickness 0.65 mm, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-2.500 mm, Thickness Tolerance +/-0.041 mm, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Metric, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.