Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Precision Brand Shim Stock, Roll, Copper, 0.0020 In, 6 In 68195

Shim Stock, Roll, Copper, 0.0020 In, 6 In (Discontinued)

  • Mfr # 68195
  • Zoro # G0905956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68195
Zoro #
G0905956
UPC #
698158681952
Country of Origin
Unknown

Dimensions

Shim Thickness
0.002 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+3/-0.250 in
Width
6"
Thickness (In.)
0.0020"
Thickness
0.0020"
Thickness (mm)
0.051mm
Size
6 x 100"
Length
100"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Copper
Grade
110
Thickness Tolerance
+/-0.0003 in
Shim Temper
Soft (Annealed)
Type
Roll
Temper
Annealed
Item
Shim Stock
Tensile Strength (PSI)
20,000 psi
Material
Copper
Meets/Exceeds
ASTM-B-152, ASTM-B-451
Application
Used For Spacing In Chemical Plants, Food Processing Facilities, Refineries And Other Areas That Require High Corrosion Resistance
Rockwell Hardness
F65

Description

Material 110 annealed copper, Application Metal Working

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.