Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Precision Brand Shim Stock, Roll, Copper, 0.0040 In, 6 In 68280

Shim Stock, Roll, Copper, 0.0040 In, 6 In (Discontinued)

  • Mfr # 68280
  • Zoro # G1146932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68280
Zoro #
G1146932
UPC #
698158682805
Country of Origin
Unknown

Dimensions

Shim Thickness
0.004 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+3/-0.250 in
Size
6 x 100"
Length
100"
Thickness
0.0040"
Width
6"
Thickness (In.)
0.0040"
Thickness (mm)
0.102mm

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Copper
Grade
110
Thickness Tolerance
+/-0.0004 in
Shim Temper
Soft (Annealed)
Rockwell Hardness
F65
Application
Used For Spacing In Conventional Power Plant, Nuclear Plant, Oil And Gas Refineries, And Desalinization Projects Where Corrosion Resistance And Hardness Are Required
Tensile Strength (PSI)
25,000 psi
Meets/Exceeds
ASTM-B-152, ASTM-B-451
Item
Shim Stock
Temper
Annealed
Material
Copper
Type
Roll

Description

Material 110 annealed copper, Application Metal Working

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.