Zoro Homepage

Shim Stock, Roll, Copper, 0.0040 In, 6 In

  • Mfr # 68280

  • Zoro # G703664926


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Copper
Grade
110
Shim Thickness
0.004 in
Thickness Tolerance
+/-0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68280
Zoro #
G703664926
UPC #
698158682805
Country of Origin
United States

Dimensions

Shim Thickness
0.004 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+3.000/-0.250 in
Length
100"
Thickness (mm)
0.102mm
Thickness
0.004 in
Width
6"
Size
6 x 100"
Thickness (In.)
0.0040"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Copper
Grade
110
Thickness Tolerance
+/-0.0004 in
Shim Temper
Soft (Annealed)
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Tensile Strength (PSI)
25,000 psi
Item
Shim Stock,6" W,100" L,0.004" Thk
Type
Roll
Rockwell Hardness
F65
Meets/Exceeds
ASTM-B-152, ASTM-B-451
Material
Copper
Color
Copper
Temper
Soft (Annealed)
Material Quality Standards
ASTM B152
Product Type
Shims
System of Measurement
Inch
Material Grade/Class
Grade 110
Finish
Plain
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Tensile Strength
20 ksi

Description

Shim Stock,6 In. W,100 In. L,0.004 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.004 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.0004 in, Material Copper, Material Grade/Class Grade 110, Finish Plain, Temper Soft (Annealed), Color Copper, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM B152, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.