Zoro Homepage

Shim Stock, Roll, Copper, 0.0060 In, 6 In

  • Mfr # 68345

  • Zoro # G703664933


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Copper
Grade
110
Shim Thickness
0.006 in
Thickness Tolerance
+/-0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68345
Zoro #
G703664933
UPC #
698158683451
Country of Origin
United States

Dimensions

Shim Thickness
0.006 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+3.000/-0.250 in
Thickness
0.006 in
Size
6 x 100"
Length
100"
Width
6"
Thickness (mm)
0.152mm
Thickness (In.)
0.0060"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Copper
Grade
110
Thickness Tolerance
+/-0.0004 in
Shim Temper
Soft (Annealed)
Item
Shim Stock,6" W,100" L,0.006" Thk
Type
Roll
Temper
Soft (Annealed)
Rockwell Hardness
F65
Meets/Exceeds
ASTM-B-152, ASTM-B-451
Material
Copper
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Color
Copper
Tensile Strength (PSI)
25,000 psi
Tensile Strength
20 ksi
Product Type
Shims
Material Quality Standards
ASTM B152
Finish
Plain
Material Grade/Class
Grade 110
Pack Size
Small Pack
Manufacturer Location
Made in USA*
System of Measurement
Inch

Description

Shim Stock,6 In. W,100 In. L,0.006 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.006 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.0004 in, Material Copper, Material Grade/Class Grade 110, Finish Plain, Temper Soft (Annealed), Color Copper, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM B152, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.