Zoro Homepage

Shim Stock, Roll, Copper, 0.0070 In, 6 In

  • Mfr # 68370

  • Zoro # G503664935


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Roll
Shim Material
Copper
Grade
110
Shim Thickness
0.007 in
Thickness Tolerance
+/-0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68370
Zoro #
G503664935
UPC #
698158683703
Country of Origin
United States

Dimensions

Shim Thickness
0.007 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+3.000/-0.250 in
Width
6"
Thickness
0.007 in
Length
100"
Thickness (In.)
0.0070"
Size
6 x 100"
Thickness (mm)
0.178mm

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Copper
Grade
110
Thickness Tolerance
+/-0.0004 in
Shim Temper
Soft (Annealed)
Temper
Soft (Annealed)
Tensile Strength (PSI)
25,000 psi
Type
Roll
Item
Shim Stock,6" W,100" L,0.007" Thk
Material
Copper
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Color
Copper
Meets/Exceeds
ASTM-B-152, ASTM-B-451
Rockwell Hardness
F65
System of Measurement
Inch
Material Grade/Class
Grade 110
Material Quality Standards
ASTM B152
Finish
Plain
Product Type
Shims
Pack Size
Small Pack
Tensile Strength
20 ksi
Manufacturer Location
Globally Sourced

Description

Shim Stock,6 In. W,100 In. L,0.007 In. Thk, Shim Length 100 in, Shim Width 6 in, Thickness 0.007 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.0004 in, Material Copper, Material Grade/Class Grade 110, Finish Plain, Temper Soft (Annealed), Color Copper, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM B152, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.