Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Precision Brand Shim Stock, Roll, Copper, 0.0080 In, 6 In 68395

Shim Stock, Roll, Copper, 0.0080 In, 6 In (Discontinued)

  • Mfr # 68395
  • Zoro # G2591881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68395
Zoro #
G2591881
UPC #
698158683956
Country of Origin
Unknown

Dimensions

Shim Thickness
0.008 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
100 in
Length Tolerance
+3/-0.250 in
Thickness (mm)
0.203mm
Width
6"
Thickness
0.0080"
Thickness (In.)
0.0080"
Length
100"
Size
6 x 100"

Details

Item - Shim Stock
Shim Stock Roll
Shim Material
Copper
Grade
110
Thickness Tolerance
+/-0.0005 in
Shim Temper
Soft (Annealed)
Item
Shim Stock
Rockwell Hardness
F65
Tensile Strength (PSI)
25,000 psi
Temper
Annealed
Material
Copper
Type
Roll
Meets/Exceeds
ASTM-B-152, ASTM-B-451

Description

Material 110 annealed copper, Application Metal Working

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.