Shim Stock, Sheet, Blue Steel, 0.02 In, PK2

  • Mfr # 23240

  • Zoro # G2770074


product price: $50.29
/pk 2, $25.15/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Steel
Grade
1095
Shim Thickness
0.02 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23240
Zoro #
G2770074
UPC #
698158232406
Country of Origin
India

Dimensions

Shim Thickness
0.02 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
25 in
Length Tolerance
+0.125/-0.000 in
Size
6 x 25"
Length
25"
Thickness (mm)
0.508mm
Outside Dia.
2
Thickness
0.02 in
Thickness (In.)
0.508mm
Width
6"

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
Steel
Grade
1095
Thickness Tolerance
+/-0.002 in
Shim Temper
Full Hard
Item
Shim Stock,6" W,25" L,0.02" Thk,PK2
Meets/Exceeds
AISI-1095, AMS-5122, SAE-1095
Temper
Full Hard
Temp. Range (F)
Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Application
Tool and Die Set Up
Tensile Strength (PSI)
230,000 psi
Type
Sheet
Color
Silver
Material
Steel
Rockwell Hardness
C48-51
Material Quality Standards
AISI-1095, AMS-5122, SAE-1095
System of Measurement
Inch
Tensile Strength
230,000 psi
Finish
Plain
Product Type
Shims
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Material Grade/Class
Grade 1095

Description

Shim Stock,6 In. W,25 In. L,0.02 In. Thk,PK2, Shim Length 25 in, Shim Width 6 in, Thickness 0.02 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.002 in, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Temper Full Hard, Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1095, AMS-5122, SAE-1095, Pack Size Small Pack, Rockwell Hardness C48-51, Tensile Strength 230,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.