Shim Stock, Sheet, Brass, 0.0015 In, 6", PK10

  • Mfr # 17815

  • Zoro # G0394177


product price: $54.35
/pk 10, $5.44/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Brass
Grade
260
Shim Thickness
0.0015 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17815
Zoro #
G0394177
UPC #
698158178155
Country of Origin
United States

Dimensions

Shim Thickness
0.0015 in
Shim Width
6 in
Width Tolerance
+/-0.008 in
Shim Length
18 in
Length Tolerance
+0.125/-0.000 in
Width
6"
Thickness (In.)
0.0015"
Thickness
0.0015 in
Thickness (mm)
0.038mm
Size
6 x 18"
Length
18"

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-10%
Shim Temper
Half Hard
Tensile Strength (PSI)
57,000 psi
Color
Brass
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Material
Brass
Type
Sheet
Rockwell Hardness
30T 56-68
Item
Shim Stock,6" W,18" L,0.0015" Thk,PK10
Temper
Half Hard
Manufacturer Location
Made in USA*
Tensile Strength
57,000 psi
Pack Size
Small Pack
Material Grade/Class
Grade 260
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
Product Type
Shims
System of Measurement
Inch
Finish
Plain

Description

Shim Stock,6 In. W,18 In. L,0.0015 In. Thk,PK10, Shim Length 18 in, Shim Width 6 in, Thickness 0.0015 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-10 Percent, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.