Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Sheet, Brass, 0.0040 In, 6", PK10

  • Mfr # 17840

  • Zoro # G1724746


product price: $43.49
/pk 10, $4.35/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Brass
Grade
260
Shim Thickness
0.004 in
Thickness Tolerance
+/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17840
Zoro #
G1724746
UPC #
698158178407
Country of Origin
United States

Dimensions

Shim Thickness
0.004 in
Shim Width
6 in
Width Tolerance
+/-0.008 in
Shim Length
18 in
Length Tolerance
+0.125/-0.000 in
Length
18"
Thickness
0.004 in
Size
6 x 18"
Thickness (In.)
0.0040"
Width
6"
Thickness (mm)
0.102mm

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-0.0003 in
Shim Temper
Half Hard
Color
Brass
Rockwell Hardness
30T 56-68
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Tensile Strength (PSI)
57,000 psi
Temper
Half Hard
Type
Sheet
Material
Brass
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Item
Shim Stock,6" W,18" L,0.004" Thk,PK10
Product Type
Shims
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Tensile Strength
57,000 psi
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
System of Measurement
Inch
Material Grade/Class
Grade 260
Finish
Plain

Description

Shim Stock,6 In. W,18 In. L,0.004 In. Thk,PK10, Shim Length 18 in, Shim Width 6 in, Thickness 0.004 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.0003 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.