Zoro Homepage

Shim Stock, Sheet, Brass, 0.0080 In, 6", PK10

  • Mfr # 17860

  • Zoro # G1911497


product price: $86.35
/pk 10, $8.64/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Brass
Grade
260
Shim Thickness
0.008 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17860
Zoro #
G1911497
UPC #
698158178605
Country of Origin
United States

Dimensions

Shim Thickness
0.008 in
Shim Width
6 in
Width Tolerance
+/-0.008 in
Shim Length
18 in
Length Tolerance
+0.125/-0.000 in
Width
6"
Thickness
0.008 in
Size
6 x 18"
Length
18"
Thickness (mm)
0.203mm
Thickness (In.)
0.0080"

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-0.001 in
Shim Temper
Half Hard
Rockwell Hardness
30T 56-68
Item
Shim Stock,6" W,18" L,0.008" Thk,PK10
Color
Brass
Type
Sheet
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Material
Brass
Temper
Half Hard
Tensile Strength (PSI)
57,000 psi
System of Measurement
Inch
Product Type
Shims
Finish
Plain
Tensile Strength
57,000 psi
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
Material Grade/Class
Grade 260

Description

Shim Stock,6 In. W,18 In. L,0.008 In. Thk,PK10, Shim Length 18 in, Shim Width 6 in, Thickness 0.008 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.