Zoro Homepage

Shim Stock, Sheet, Brass, 0.0090 In, 6", PK10

  • Mfr # 17865

  • Zoro # G2637101


product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Brass
Grade
260
Shim Thickness
0.009 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17865
Zoro #
G2637101
UPC #
698158178650
Country of Origin
United States

Dimensions

Shim Thickness
0.009 in
Shim Width
6 in
Width Tolerance
+/-0.008 in
Shim Length
18 in
Length Tolerance
+0.125/-0.000 in
Length
18"
Thickness
0.009 in
Size
6 x 18"
Thickness (mm)
0.229mm
Thickness (In.)
0.0090"
Width
6"

Description

Shim Stock,6 In. W,18 In. L,0.009 In. Thk,PK10, Shim Length 18 in, Shim Width 6 in, Thickness 0.009 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.