Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Sheet, Brass, 0.0150 In, 6", PK10

  • Mfr # 17885

  • Zoro # G1090975


product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Brass
Grade
260
Shim Thickness
0.015 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17885
Zoro #
G1090975
UPC #
698158178858
Country of Origin
United States

Dimensions

Shim Thickness
0.015 in
Shim Width
6 in
Width Tolerance
+/-0.008 in
Shim Length
18 in
Length Tolerance
+0.125/-0.000 in
Length
18"
Size
6 x 18"
Thickness (mm)
0.381mm
Thickness
0.015 in
Thickness (In.)
0.0150"
Width
6"

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
Brass
Grade
260
Thickness Tolerance
+/-0.001 in
Shim Temper
Half Hard
Item
Shim Stock,6" W,18" L,0.015" Thk,PK10
Color
Brass
Rockwell Hardness
30T 56-68
Material
Brass
Temper
Half Hard
Tensile Strength (PSI)
57,000 psi
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Meets/Exceeds
ASTM-B19, ASTM-B36, CDA-260, SAE-CA-260
Type
Sheet
Product Type
Shims
Material Quality Standards
ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260
Material Grade/Class
Grade 260
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Finish
Plain
System of Measurement
Inch
Tensile Strength
57,000 psi

Description

Shim Stock,6 In. W,18 In. L,0.015 In. Thk,PK10, Shim Length 18 in, Shim Width 6 in, Thickness 0.015 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.