Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Sheet, Polyester, 0.0020 In

  • Mfr # 44220

  • Zoro # G0270462


product price: $6.49
/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Polyester
Shim Thickness
0.002 in
Thickness Tolerance
+/-5%
Shim Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44220
Zoro #
G0270462
UPC #
698158442201
Country of Origin
United States

Dimensions

Shim Thickness
0.002 in
Shim Width
10 in
Width Tolerance
+/-0.063 in
Shim Length
20 in
Length Tolerance
+/-0.063 in
Thickness
0.002 in
Thickness (mm)
0.051mm
Thickness (In.)
0.0020"
Width
10"
Size
10 x 20"
Length
20"

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
Polyester
Thickness Tolerance
+/-5%
Shim Temper
Not Rated
Moisture Absorption
0.08%
Type
Sheet
Compress To
1 %
Material
Polyester
Meets/Exceeds
LP-377
Item
Shim Stock,10" W,20" L,0.002" Thk
Tensile Strength (PSI)
30,000 psi
Color
Red
Application
Gaskets, Various Manufacturing Applications
Temp. Range (F)
-90 Degrees to 300 Degrees
Temper
Not Rated
Minimum Operating Temperature
-90 Degrees F
Material Grade/Class
Ungraded
System of Measurement
Inch
Maximum Operating Temperature
300 Degrees F
Material Quality Standards
L-P-377
Manufacturer Location
Made in USA*
Product Type
Shims
Finish
Plain
Pack Size
Small Pack
Tensile Strength
30,000 psi

Description

Shim Stock,10 In. W,20 In. L,0.002 In. Thk, Shim Length 20 in, Shim Width 10 in, Thickness 0.002 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Red, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-377, Pack Size Small Pack, Tensile Strength 30,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.