Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Sheet, Polyester, 0.005, 5L, PK10

  • Mfr # 44535

  • Zoro # G1400384


product price: $42.29
/pk 10, $4.23/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Polyester
Shim Thickness
0.005 in
Thickness Tolerance
+/-5%
Shim Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44535
Zoro #
G1400384
UPC #
698158445356
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Shim Width
5 in
Width Tolerance
+/-0.063 in
Shim Length
20 in
Length Tolerance
+/-0.063 in
Length
20"
Thickness
0.005 in
Size
5 x 20"
Thickness (mm)
0.127mm
Width
5"
Thickness (In.)
0.0050"

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
Polyester
Thickness Tolerance
+/-5%
Shim Temper
Not Rated
Color
Blue
Moisture Absorption
0.08%
Application
Gaskets, Various Manufacturing Applications
Temp. Range (F)
-90 Degrees to 300 Degrees
Tensile Strength (PSI)
30,000 psi
Meets/Exceeds
LP-377
Item
Shim Stock,5" W,20" L,0.005" Thk,PK10
Type
Sheet
Material
Polyester
Compress To
1 %
Temper
Not Rated
Finish
Plain
Tensile Strength
30,000 psi
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-90 Degrees F
Material Quality Standards
L-P-377
System of Measurement
Inch
Pack Size
Small Pack
Product Type
Shims
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded

Description

Shim Stock,5 In. W,20 In. L,0.005 In. Thk,PK10, Shim Length 20 in, Shim Width 5 in, Thickness 0.005 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Blue, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-377, Pack Size Small Pack, Tensile Strength 30,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.