Zoro Homepage

Shim Stock, Sheet, PVC, 0.0100 In, 10 In

  • Mfr # 44245

  • Zoro # G2097207


product price: $9.29
/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
PVC
Shim Thickness
0.01 in
Thickness Tolerance
+/-5%
Shim Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44245
Zoro #
G2097207
UPC #
698158442454
Country of Origin
United States

Dimensions

Shim Thickness
0.01 in
Shim Width
10 in
Width Tolerance
+/-0.063 in
Shim Length
20 in
Length Tolerance
+/-0.063 in
Thickness (In.)
0.0100"
Thickness (mm)
0.254mm
Width
10"
Size
10 x 20"
Thickness
0.01 in
Length
20"

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
PVC
Thickness Tolerance
+/-5%
Shim Temper
Not Rated
Tensile Strength (PSI)
6,600 psi
Item
Shim Stock,10" W,20" L,0.01" Thk
Moisture Absorption
0.15%
Temp. Range (F)
-10 Degrees to 155 Degrees
Type
Sheet
Meets/Exceeds
LP-535
Compress To
0.7 %
Color
Brown
Material
Vinyl
Application
Gaskets, Various Manufacturing Applications
Temper
Not Rated
Finish
Plain
System of Measurement
Inch
Maximum Operating Temperature
155 Degrees F
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Minimum Operating Temperature
-10 Degrees F
Product Type
Shims
Material Quality Standards
L-P-535
Tensile Strength
6,600 psi

Description

Shim Stock,10 In. W,20 In. L,0.01 In. Thk, Shim Length 20 in, Shim Width 10 in, Thickness 0.01 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Brown, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-535, Pack Size Small Pack, Tensile Strength 6,600 psi, Maximum Operating Temperature 155 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.