Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3

  • Mfr # 44580

  • Zoro # G3467597


product price: $30.69
/pk 3, $10.23/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
PVC
Shim Thickness
0.05 in
Thickness Tolerance
+/-5%
Shim Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44580
Zoro #
G3467597
UPC #
698158445806
Country of Origin
United States

Dimensions

Shim Thickness
0.05 in
Shim Width
5 in
Width Tolerance
+/-0.063 in
Shim Length
20 in
Length Tolerance
+/-0.063 in
Thickness
0.05 in
Length
20"
Width
5"
Size
5 x 20"
Thickness (In.)
0.0500"
Thickness (mm)
1.270mm

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
PVC
Thickness Tolerance
+/-5%
Shim Temper
Not Rated
Tensile Strength (PSI)
14,000 psi
Material
Vinyl
Application
Gaskets, Various Manufacturing Applications
Moisture Absorption
0.15 %
Color
Clear
Temp. Range (F)
-10 Degrees to 155 Degrees
Type
Sheet
Item
Shim Stock,5" W,20" L,0.05" Thk,PK3
Meets/Exceeds
LP-535
Compress To
0.7 %
Temper
Not Rated
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
155 Degrees F
Material Quality Standards
L-P-535
System of Measurement
Inch
Tensile Strength
14,000 psi
Product Type
Shims
Material Grade/Class
Ungraded
Pack Size
Small Pack
Finish
Plain
Manufacturer Location
Made in USA*

Description

Shim Stock,5 In. W,20 In. L,0.05 In. Thk,PK3, Shim Length 20 in, Shim Width 5 in, Thickness 0.05 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Clear, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-535, Pack Size Small Pack, Tensile Strength 14,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.