Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Stock, Stainless Steel, Silver

  • Mfr # 22DE6

  • Zoro # G315574033


product price: $34.39
/ea

Key Features

Thickness Tolerance
+/-10%
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
12 in
Length Tolerance
+0.125 in/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DE6
Zoro #
G315574033
UPC #
698158224760
Country of Origin
United States

Dimensions

Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
12 in
Length Tolerance
+0.125 in/-0.000 in
Thickness
0.006 in

Details

Thickness Tolerance
+/-10%
Item
Shim Stock
Material
Stainless Steel
Temper
Full Hard
Color
Silver
System of Measurement
Inch
Finish
Plain
Product Type
Shims
Material Grade/Class
18-8

Description

Shim Stock, Shim Length 12 in, Shim Width 6 in, Thickness 0.006 in, Length Tolerance +0.125 in/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-10 Percent, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, System of Measurement Inch, Product Type Shims, Properties Corrosion Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.