Zoro Homepage

Shim Stock, Stainless Steel, Silver

  • Mfr # 22SDSE12

  • Zoro # G315574941


product price: $44.49
/ea

Key Features

Thickness Tolerance
+/-0.001 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
12 in
Length Tolerance
+0.125 in/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22SDSE12
Zoro #
G315574941
UPC #
698158224968
Country of Origin
United States

Dimensions

Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
12 in
Length Tolerance
+0.125 in/-0.000 in
Thickness
0.012 in

Details

Thickness Tolerance
+/-0.001 in
Item
Shim Stock
Color
Silver
Material
Stainless Steel
Temper
Soft (Annealed)
System of Measurement
Inch
Finish
Plain
Product Type
Shims
Material Grade/Class
316

Description

Shim Stock, Shim Length 12 in, Shim Width 6 in, Thickness 0.012 in, Length Tolerance +0.125 in/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, System of Measurement Inch, Product Type Shims, Properties Corrosion Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.