Zoro Homepage

Shim Stock, Steel, Silver

  • Mfr # 16DU1

  • Zoro # G315573548


product price: $33.29
/ea

Key Features

Thickness Tolerance
+/-10%
Shim Width
8 in
Width Tolerance
+/-0.075 in
Shim Length
12 in
Length Tolerance
+/-0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16DU1
Zoro #
G315573548
UPC #
698158164370
Country of Origin
United States

Dimensions

Shim Width
8 in
Width Tolerance
+/-0.075 in
Shim Length
12 in
Length Tolerance
+/-0.075 in
Thickness
0.001 in

Details

Thickness Tolerance
+/-10%
Material
Steel
Item
Shim Stock
Color
Silver
Temper
Full Hard
System of Measurement
Inch
Finish
Plain
Material Grade/Class
Grade 1008/Grade 1010
Product Type
Shims

Description

Shim Stock, Shim Length 12 in, Shim Width 8 in, Thickness 0.001 in, Length Tolerance +/-0.075 in, Width Tolerance +/-0.075 in, Thickness Tolerance +/-10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, System of Measurement Inch, Product Type Shims, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.