Zoro Homepage

Shim Stock, Vinyl, Coral

  • Mfr # 44U30

  • Zoro # G315573753


product price: $54.99
/ea

Key Features

Thickness Tolerance
+/-5%
Shim Width
10 in
Width Tolerance
+/-0.0625 in
Shim Length
20 in
Length Tolerance
+/-0.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44U30
Zoro #
G315573753
UPC #
698158442713
Country of Origin
United States

Dimensions

Shim Width
10 in
Width Tolerance
+/-0.0625 in
Shim Length
20 in
Length Tolerance
+/-0.0625 in
Thickness
0.03 in

Details

Thickness Tolerance
+/-5%
Color
Coral
Material
Vinyl
Item
Shim Stock
System of Measurement
Inch
Finish
Plain
Material Grade/Class
Ungraded
Product Type
Shims

Description

Shim Stock, Shim Length 20 in, Shim Width 10 in, Thickness 0.03 in, Length Tolerance +/-0.0625 in, Width Tolerance +/-0.0625 in, Thickness Tolerance +/-5 Percent, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Applicable, Color Coral, System of Measurement Inch, Product Type Shims, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.