Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShimStck, Sheet, ColdLowStl, 0.0025 In, PK10

  • Mfr # 16825

  • Zoro # G1827542


product price: $37.29
/pk 10, $3.73/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.0025 in
Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16825
Zoro #
G1827542
UPC #
698158168255
Country of Origin
United States

Dimensions

Shim Thickness
0.0025 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
18 in
Length Tolerance
+0.125/-0.000 in
Thickness
0.0025 in
Thickness (mm)
0.064mm
Width
6"
Size
6 x 18"
Thickness (In.)
0.0025"
Length
18"

Details

Item - Shim Stock
Shim Stock Sheet
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-10%
Shim Temper
Full Hard
Temper
Full Hard
Type
Sheet
Material
Steel
Color
Silver
Rockwell Hardness
B84-90
Meets/Exceeds
AISI 1008-1010, ASTM A109
Tensile Strength (PSI)
80,000 psi
Item
Shim Stock,6" W,18" L,0.0025" Thk,PK10
Application
Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
Finish
Plain
Material Grade/Class
Grade 1008/Grade 1010
System of Measurement
Inch
Pack Size
Small Pack
Material Quality Standards
AISI-1008, AISI-1010, ASTM-A109
Manufacturer Location
Made in USA*
Product Type
Shims

Description

Shim Stock,6 In. W,18 In. L,0.0025 In. Thk,PK10, Shim Length 18 in, Shim Width 6 in, Thickness 0.0025 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.