Zoro Homepage

ShimStck, Sheet, ColdLowStl, 0.0050In, PK10

  • Mfr # 16845

  • Zoro # G0272203


product price: $31.55
/pk 10, $3.16/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16845
Zoro #
G0272203
UPC #
698158168453
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
18 in
Length Tolerance
+0.125/-0.000 in
Size
6 x 18"
Thickness (mm)
0.127mm
Length
18"
Width
6"
Thickness
0.005 in
Thickness (In.)
0.0050"

Description

Shim Stock,6 In. W,18 In. L,0.005 In. Thk,PK10, Shim Length 18 in, Shim Width 6 in, Thickness 0.005 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.