Zoro Homepage

ShimStock, Sheet, Cold302 SS, 0.0150In, PK2

  • Mfr # 22570

  • Zoro # G0313284


product price: $33.89
/pk 2, $16.95/ea

Key Features

Item - Shim Stock
Shim Stock Sheet
Shim Material
Stainless Steel
Grade
302
Shim Thickness
0.015 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22570
Zoro #
G0313284
UPC #
698158225705
Country of Origin
India

Dimensions

Shim Thickness
0.015 in
Shim Width
6 in
Width Tolerance
+/-0.005 in
Shim Length
25 in
Length Tolerance
+0.125/-0.000 in
Thickness (In.)
0.0150"
Width
6"
Length
25"
Thickness (mm)
0.381mm
Thickness
0.015 in
Size
6 x 25"

Description

Shim Stock,6 In. W,25 In. L,0.015 In. Thk,PK2, Shim Length 25 in, Shim Width 6 in, Thickness 0.015 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.