Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Slotted Shim, .025" x 2" x 2", 10 pcs. (Discontinued)

  • Mfr # 42245
  • Zoro # G6278787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42245
Zoro #
G6278787
UPC #
698158422456
Country of Origin
United States

Dimensions

Tab Width
9/16 in
Bolt Size
1/2 in
Tab Height
9/16 in
Slot Width
5/8 in
Slot Depth
1 5/16 in

Details

Item
Slotted Shim
Rockwell Hardness
C40-45
Temper
Full Hard
Resists
Rust and Corrosion

Description

Slotted Shim, Slot Width 5/8 in, Slot Depth 1 5/16 in, Tab Height 9/16 in, Tab Width 9/16 in, Thickness Tolerance +/-0.00075 in, Material 300 Series Stainless Steel, Temper Full Hard, Application Work on Motor, Pumps, Generators and other Plant Machinery, Rockwell Hardness C40-45, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.