Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim, 2" x 2" Full Asst, 260 pcs.

  • Mfr # 42900

  • Zoro # G203664938


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Slotted Shim Type
Tabbed
Material Grade/Class
18-8
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42900
Zoro #
G203664938
UPC #
698158429004
Country of Origin
United States

Details

Material
Stainless Steel
Item
Slotted Shim,Tabbed
Slotted Shim Type
Tabbed
Material Grade/Class
18-8
Finish
Plain

Description

Slotted Shim,Tabbed, Slotted Shim Type Tabbed, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.