Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim, Tab, B, 0.0400 In, PK20

  • Mfr # 42148

  • Zoro # G2830353


product price: $71.39
/pk 20, $3.57/ea

Key Features

Shim Material
PVC
Shim Thickness
0.04 in
Thickness Tolerance
+/-0.002 in
Shim Width
3 in
Width Tolerance
+/-0.030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42148
Zoro #
G2830353
UPC #
698158421480
Country of Origin
United States

Dimensions

Shim Thickness
0.04 in
Shim Width
3 in
Width Tolerance
+/-0.030 in
Shim Length
3 in
Length Tolerance
+/-0.030 in
Tab Height
11/16 in
Width
3"
Size
B-3"x3"
Bolt Size
5/8 in
Thickness (In.)
0.0400"
Slot Width
3/4 in
Shim Trade Size
B
Length
3"
Thickness (mm)
1.016mm
Tab Width
11/16 in
Slot Depth
1 1/2 in
Thickness
0.04 in
Maximum Bolt Size
5/8 in
Trade Size
B

Details

Shim Material
PVC
Thickness Tolerance
+/-0.002 in
Shim Temper
Not Rated
Slotted Shim Type
Untabbed
Type
with Tab
Color
Clear
Tensile Strength (PSI)
14,000 psi
Temp. Range (F)
-10 Degrees to 155 Degrees
Material
Vinyl
Item
Slotted Shim,Untabbed,0.04" Thk,PK20
Application
Used For Mounting And Leveling
Temper
Not Rated
Number of Pieces
260 pcs., 20 of each thichness
Product Type
Slotted Shims
Pack Size
Small Pack
Maximum Operating Temperature
155 Degrees F
Tensile Strength
14,000 psi
Finish
Plain
Material Grade/Class
Ungraded
Minimum Operating Temperature
-10 Degrees F
Manufacturer Location
Made in USA*

Description

Slotted Shim,Untabbed,0.04 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.04 in, Slot Width 3/4 in, Slot Depth 1 1/2 in, Tab Height 11/16 in, Tab Width 11/16 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Clear, Product Type Slotted Shims, Application Used For Mounting And Leveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.