Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim with Tab A-2"x2", 0.0125" Thickness, Pk20

  • Mfr # 42126

  • Zoro # G3195306


product price: $20.19
/pk 20, $1.01/ea

Key Features

Slotted Shim Type
Untabbed
Shim Material
PVC
Shim Thickness
0.0125 in
Thickness Tolerance
+/-0.001 in
Shim Trade Size
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42126
Zoro #
G3195306
UPC #
698158421268
Country of Origin
United States

Dimensions

Shim Thickness
0.0125 in
Shim Trade Size
A
Width Tolerance
+/-0.030 in
Shim Width
2 in
Shim Length
2 in
Length Tolerance
+/-0.030 in
Slot Width
5/8 in
Slot Depth
1 5/16 in
Tab Width
9/16 in
Width
2"
Thickness (In.)
0.0125"
Bolt Size
1/2 in
Tab Height
9/16 in
Thickness (mm)
0.318mm
Length
2"
Size
A-2"x2"
Thickness
0.0125 in
Maximum Bolt Size
1/2 in
Trade Size
A

Details

Slotted Shim Type
Untabbed
Shim Material
PVC
Thickness Tolerance
+/-0.001 in
Tensile Strength (PSI)
6600 psi
Temp. Range (F)
-10 Degrees to 155 Degrees
Material
Vinyl
Item
Slotted Shim,Untabbed,0.0125" Thk,PK20
Shim Temper
Not Rated
Type
with Tab
Color
Black
Application
Used For Mounting And Leveling
Temper
Not Rated
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Product Type
Slotted Shims
Maximum Operating Temperature
155 Degrees F
Material Grade/Class
Ungraded
Minimum Operating Temperature
-10 Degrees F
Tensile Strength
6,600 psi
Finish
Plain

Description

Slotted Shim,Untabbed,0.0125 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.0125 in, Slot Width 5/8 in, Slot Depth 1 5/16 in, Tab Height 9/16 in, Tab Width 9/16 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Black, Product Type Slotted Shims, Application Used For Mounting And Leveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.