Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim with Tab A-2"x2", 0.0200" Thickness, Pk20

  • Mfr # 42128

  • Zoro # G3168286


product price: $24.59
/pk 20, $1.23/ea

Key Features

Slotted Shim Type
Untabbed
Shim Material
PVC
Shim Thickness
0.02 in
Thickness Tolerance
+/-0.001 in
Shim Trade Size
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42128
Zoro #
G3168286
UPC #
698158421282
Country of Origin
United States

Dimensions

Shim Thickness
0.02 in
Shim Trade Size
A
Width Tolerance
+/-0.030 in
Shim Width
2 in
Shim Length
2 in
Length Tolerance
+/-0.030 in
Slot Width
5/8 in
Slot Depth
1 5/16 in
Thickness (In.)
0.0200"
Length
2"
Size
A-2"x2"
Thickness (mm)
0.508mm
Width
2"
Thickness
0.02 in
Tab Width
9/16 in
Tab Height
9/16 in
Bolt Size
1/2 in
Trade Size
A
Maximum Bolt Size
1/2 in

Details

Slotted Shim Type
Untabbed
Shim Material
PVC
Thickness Tolerance
+/-0.001 in
Tensile Strength (PSI)
6600 psi
Type
with Tab
Item
Slotted Shim,Untabbed,0.02" Thk,PK20
Shim Temper
Not Rated
Temp. Range (F)
-10 Degrees to 155 Degrees
Color
Yellow
Material
Vinyl
Temper
Not Rated
Application
Used For Mounting And Leveling
Pack Size
Small Pack
Finish
Plain
Minimum Operating Temperature
-10 Degrees F
Material Grade/Class
Ungraded
Maximum Operating Temperature
155 Degrees F
Product Type
Slotted Shims
Tensile Strength
6,600 psi
Manufacturer Location
Made in USA*

Description

Slotted Shim,Untabbed,0.02 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.02 in, Slot Width 5/8 in, Slot Depth 1 5/16 in, Tab Height 9/16 in, Tab Width 9/16 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Yellow, Product Type Slotted Shims, Application Used For Mounting And Leveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.