Zoro Homepage

Slotted Shim with Tab A-2"x2", 0.0500" Thickness, Pk20

  • Mfr # 42132

  • Zoro # G2882573


product price: $66.99
/pk 20, $3.35/ea

Key Features

Slotted Shim Type
Untabbed
Shim Material
Polyester
Shim Thickness
0.05 in
Thickness Tolerance
+/-0.003 in
Shim Trade Size
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42132
Zoro #
G2882573
UPC #
698158421329
Country of Origin
United States

Dimensions

Shim Thickness
0.05 in
Shim Trade Size
A
Width Tolerance
+/-0.030 in
Shim Width
2 in
Shim Length
2 in
Length Tolerance
+/-0.030 in
Slot Width
5/8 in
Slot Depth
1 5/16 in
Thickness (In.)
0.0500"
Width
2"
Size
A-2"x2"
Length
2"
Thickness
0.05 in
Tab Height
9/16 in
Bolt Size
1/2 in
Tab Width
9/16 in
Thickness (mm)
1.270mm
Maximum Bolt Size
1/2 in
Trade Size
A

Description

Slotted Shim,Untabbed,0.05 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.05 in, Slot Width 5/8 in, Slot Depth 1 5/16 in, Tab Height 9/16 in, Tab Width 9/16 in, Thickness Tolerance +/-0.003 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Clear, Product Type Slotted Shims, Application Used For Mounting And Leveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.