Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim with Tab AA, 0.0075" Thickness, Pk20

  • Mfr # 42107

  • Zoro # G2779287


product price: $13.49
/pk 20, $0.67/ea

Key Features

Slotted Shim Type
Untabbed
Shim Material
PVC
Shim Thickness
0.0075 in
Thickness Tolerance
+/-0.000375 in
Shim Trade Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42107
Zoro #
G2779287
UPC #
698158421077
Country of Origin
United States

Dimensions

Shim Thickness
0.0075 in
Shim Trade Size
AA
Width Tolerance
+/-0.030 in
Shim Width
1 in
Shim Length
1 in
Length Tolerance
+/-0.030 in
Slot Width
5/16 in
Slot Depth
51/64 in
Tab Width
1/4 in
Thickness
0.0075 in
Size
AA-1"x1"
Length
1"
Thickness (mm)
0.191mm
Thickness (In.)
0.0075"
Width
1"
Tab Height
1/4 in
Bolt Size
1/4 in
Maximum Bolt Size
1/4 in
Trade Size
AA

Details

Slotted Shim Type
Untabbed
Shim Material
PVC
Thickness Tolerance
+/-0.000375 in
Tensile Strength (PSI)
6600 psi
Shim Temper
Not Rated
Type
with Tab
Material
Vinyl
Color
Matte
Item
Slotted Shim,Untabbed,0.0075" Thk,PK20
Temp. Range (F)
-10 Degrees to 155 Degrees
Temper
Not Rated
Application
Used For Mounting And Leveling
Product Type
Slotted Shims
Minimum Operating Temperature
-10 Degrees F
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Tensile Strength
6,600 psi
Pack Size
Small Pack
Maximum Operating Temperature
155 Degrees F
Finish
Plain

Description

Slotted Shim,Untabbed,0.0075 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size AA, Shim Length 1 in, Shim Width 1 in, Thickness 0.0075 in, Slot Width 5/16 in, Slot Depth 51/64 in, Tab Height 1/4 in, Tab Width 1/4 in, Thickness Tolerance +/-0.000375 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Matte, Product Type Slotted Shims, Application Used For Mounting And Leveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.