Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim with Tab AA, 0.0250" Thickness, Pk20

  • Mfr # 42112

  • Zoro # G3073935


product price: $16.79
/pk 20, $0.84/ea

Key Features

Slotted Shim Type
Untabbed
Shim Material
PVC
Shim Thickness
0.025 in
Thickness Tolerance
+/-0.001 in
Shim Trade Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42112
Zoro #
G3073935
UPC #
698158421121
Country of Origin
United States

Dimensions

Shim Thickness
0.025 in
Shim Trade Size
AA
Width Tolerance
+/-0.030 in
Shim Width
1 in
Shim Length
1 in
Length Tolerance
+/-0.030 in
Slot Width
5/16 in
Slot Depth
51/64 in
Length
1"
Thickness (mm)
0.635mm
Thickness (In.)
0.0250"
Bolt Size
1/4 in
Thickness
0.025 in
Tab Width
1/4 in
Width
1"
Size
AA-1"x1"
Tab Height
1/4 in
Trade Size
AA
Maximum Bolt Size
1/4 in

Details

Slotted Shim Type
Untabbed
Shim Material
PVC
Thickness Tolerance
+/-0.001 in
Temp. Range (F)
-10 Degrees to 155 Degrees
Item
Slotted Shim,Untabbed,0.025" Thk,PK20
Type
with Tab
Color
White
Material
Vinyl
Shim Temper
Not Rated
Tensile Strength (PSI)
6600 psi
Application
Used For Mounting And Leveling
Temper
Not Rated
Tensile Strength
6,600 psi
Pack Size
Small Pack
Material Grade/Class
Ungraded
Maximum Operating Temperature
155 Degrees F
Finish
Plain
Minimum Operating Temperature
-10 Degrees F
Manufacturer Location
Made in USA*
Product Type
Slotted Shims

Description

Slotted Shim,Untabbed,0.025 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size AA, Shim Length 1 in, Shim Width 1 in, Thickness 0.025 in, Slot Width 5/16 in, Slot Depth 51/64 in, Tab Height 1/4 in, Tab Width 1/4 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color White, Product Type Slotted Shims, Application Used For Mounting And Leveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.