Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim with Tab B-3"x3", 0.0500" Thickness, Pk20

  • Mfr # 42149

  • Zoro # G3351792


product price: $77.79
/pk 20, $3.89/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Untabbed
Shim Material
PVC
Shim Thickness
0.05 in
Thickness Tolerance
+/-0.003 in
Number of Pieces
130 pcs., 10 of each thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42149
Zoro #
G3351792
UPC #
698158421497
Country of Origin
United States

Dimensions

Shim Thickness
0.05 in
Shim Trade Size
B
Width Tolerance
+/-0.030 in
Shim Width
3 in
Shim Length
3 in
Length Tolerance
+/-0.030 in
Slot Width
3/4 in
Slot Depth
1 1/2 in
Length
3"
Thickness
0.05 in
Thickness (In.)
0.0500"
Bolt Size
5/8 in
Tab Width
11/16 in
Tab Height
11/16 in
Size
B-3"x3"
Thickness (mm)
1.270mm
Width
3"
Maximum Bolt Size
5/8 in
Trade Size
B

Details

Slotted Shim Type
Untabbed
Shim Material
PVC
Thickness Tolerance
+/-0.003 in
Number of Pieces
130 pcs., 10 of each thickness
Color
Clear
Item
Slotted Shim,Untabbed,0.05" Thk,PK20
Material
Vinyl
Type
with Tab
Shim Temper
Not Rated
Tensile Strength (PSI)
14,000 psi
Temp. Range (F)
-10 Degrees to 155 Degrees
Temper
Not Rated
Application
Used For Mounting And Leveling
Manufacturer Location
Made in USA*
Maximum Operating Temperature
155 Degrees F
Material Grade/Class
Ungraded
Finish
Plain
Minimum Operating Temperature
-10 Degrees F
Product Type
Slotted Shims
Tensile Strength
14,000 psi
Pack Size
Small Pack

Description

Slotted Shim,Untabbed,0.05 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.05 in, Slot Width 3/4 in, Slot Depth 1 1/2 in, Tab Height 11/16 in, Tab Width 11/16 in, Thickness Tolerance +/-0.003 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Clear, Product Type Slotted Shims, Application Used For Mounting And Leveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.