Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring Assortment, Spring Steel, 300 Pieces

  • Mfr # 12900

  • Zoro # G6244520


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Type
External
Material
Spring Steel
Number of Pieces
300
Number of Sizes
12
Includes
(30) 1/4 in; (20) 5/16 in; (50) 3/8 in; (20) 7/16 in; (50) 1/2 in; (20) 9/16 in; (30) 5/8 in; (35) 3/4 in; (10) 13/16 in; (20) 7/8 in; (10) 1 in; (5) 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12900
Zoro #
G6244520
UPC #
698158129003
Country of Origin
United States

Dimensions

Number of Sizes
12

Details

Item
Retaining Ring Assortment
Type
External
Material
Spring Steel
Number of Pieces
300
Includes
(30) 1/4 in; (20) 5/16 in; (50) 3/8 in; (20) 7/16 in; (50) 1/2 in; (20) 9/16 in; (30) 5/8 in; (35) 3/4 in; (10) 13/16 in; (20) 7/8 in; (10) 1 in; (5) 1 1/4 in
Number of pieces
300

Description

Maintenance Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.