Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/2 in W, 1/2 in H, 4 PK

  • Mfr # 14375

  • Zoro # G6279837


product price: $28.79
/pk 4, $7.20/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
1/2 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14375
Zoro #
G6279837
UPC #
698158143757
Country of Origin
United States

Dimensions

Length
12 in
Width
1/2 in
Height
1/2 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Steel
Finish
Zinc Plated

Description

Keystock, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.