Zoro Homepage

Tool Wrap, 50 Ft, 309 SS

  • Mfr # 20610

  • Zoro # G2873464


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Features
Reclosable Carton
Function
Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2240 Degrees F
Material
309 Stainless Steel
Thickness
0.002 in
Max. Temp. (F)
2240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20610
Zoro #
G2873464
UPC #
698158206100
Country of Origin
United States

Dimensions

Thickness
0.002 in
Length
50 ft
Width
24 in

Details

Item
Tool Wrap
Features
Reclosable Carton
Function
Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2240 Degrees F
Material
309 Stainless Steel
Max. Temp. (F)
2240
Resists
Chromium Carbide Precipitation During Exposure to High Temperature

Description

Tool Wrap, 309 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.