Zoro Homepage

Undersized Key Stock, Steel, Plain, 12 in L, 1 in W, 1 in H

  • Mfr # 54500

  • Zoro # G6294738


product price: $26.19
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54500
Zoro #
G6294738
UPC #
698158545001
Country of Origin
United States

Dimensions

Length
12 in
Width
1 in
Height
1 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Steel
Finish
Plain

Description

Keystock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.