Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Stock Assortment, Steel, Zinc Plated

  • Mfr # 12940

  • Zoro # G6258067


product price: $91.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Number of Pieces
250
Material
Steel
Finish
Zinc Plated
Includes
(10) 1/16x1/2 in, (10) 1/16x3/8 in, (10) 1/8x3/8 in, (10) 3/32x5/8 in, (10) 5/32x3/4 in, (20) 1/8x1/2 in, (20) 1/8x3/4 in, (20) 3/16x3/4 in, (20) 3/32x1/2 in, (20) 3/32x3/8 in, (30) 1/8x5/8 in, (5) 1/4x3/4 in, (5) 3/16x5/8 in, (5) 3/16x7/8 in, (5) 5/32x7/8 in, (5) 7/32x7/8 in, (40) 5/32x5/8 in, (5) 1/4x7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12940
Zoro #
G6258067
UPC #
698158129409
Country of Origin
United States

Dimensions

Number of Sizes
18

Details

Item
Key Stock Assortment
System of Measurement
Inch
Number of Pieces
250
Material
Steel
Finish
Zinc Plated
Includes
(10) 1/16x1/2 in, (10) 1/16x3/8 in, (10) 1/8x3/8 in, (10) 3/32x5/8 in, (10) 5/32x3/4 in, (20) 1/8x1/2 in, (20) 1/8x3/4 in, (20) 3/16x3/4 in, (20) 3/32x1/2 in, (20) 3/32x3/8 in, (30) 1/8x5/8 in, (5) 1/4x3/4 in, (5) 3/16x5/8 in, (5) 3/16x7/8 in, (5) 5/32x7/8 in, (5) 7/32x7/8 in, (40) 5/32x5/8 in, (5) 1/4x7/8 in
Key Shape
Woodruff
Key Type
Bilateral
Product Type
Woodruff Key Assortment
Material Grade/Class
Ungraded

Description

Woodruff Key Assortment,Inch,250 pcs, System of Measurement Inch, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Number of Pieces 250, Number of Sizes 18, Includes (10) 1/16x1/2 in, (10) 1/16x3/8 in, (10) 1/8x3/8 in, (10) 3/32x5/8 in, (10) 5/32x3/4 in, (20) 1/8x1/2 in, (20) 1/8x3/4 in, (20) 3/16x3/4 in, (20) 3/32x1/2 in, (20) 3/32x3/8 in, (30) 1/8x5/8 in, (5) 1/4x3/4 in, (5) 3/16x5/8 in, (5) 3/16x7/8 in, (5) 5/32x7/8 in, (5) 7/32x7/8 in, (40) 5/32x5/8 in, (5) 1/4x7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.