Zoro Homepage

Heating Coil, 450cfm, 1.3gpm, 4x11x14"

  • Mfr # W101912N

  • Zoro # G1662631


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hot Water
Air Flow
450 cfm
Flow Capacity
1.3 gpm
Casing Type
Flanged
Casing Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W101912N
Zoro #
G1662631
UPC #
-
Country of Origin
United States

Dimensions

Casing Length
14 in
Casing Depth
4 in
Casing Height
11 in
Fin Length
12 in
Tube Outside Dia.
5/8 in
Tube Wall Thickness
3/16 in
Fin Thickness
0.01 in
Fin Height
9 in
Fin L x H
12 in x 9 in
Tube Outer Diameter
5/8 in
Casing H x W x D
11 in x 14 in x 4 in
Casing Width
14 in

Description

Hydronic Duct Heating and Cooling Coil, Casing Connection Type Flanged, Flow Capacity 1.3 gpm, Required Air Flow 450 cfm, Number of Feeds 1, Number of Rows 1, Fin Length 12 in, Fin Height 9 in, Casing Height 11 in, Casing Width 14 in, Casing Depth 4 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 80.9 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in, Air Flow 450 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.